This item is Discontinued.

Safety Plus Eastman 3/4 in. MIP X 3/4 in. D FIP 72 in. Stainless Steel Gas Connector CSSC12R-72 P

This item is Discontinued.

Safety Plus

Eastman 3/4 in. MIP X 3/4 in. D FIP 72 in. Stainless Steel Gas Connector (Discontinued)

Mfr # CSSC12R-72 P
Zoro # G4696794
UPC # 26613167152
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSSC12R-72 P
Zoro #
G4696794
UPC #
26613167152
Country of Origin
United States

Description

Eastman's safety+plus gas connector combines patented excess flow technology with the advanced corrosion resistance, to provide a safer gas connector for your home and family. In the event of a gas line rupture or disconnect, the safety+plus excess flow valve (EFV) restricts gas flow at the appliance to a non-hazardous level. This immediate action helps avert the potential for a dangerous release of gas into the home. Gas is controlled only at the point where the problem exists, the rest of your system will continue to function. Safety+Plus excess flow valve (EFV) automatically resets once the gas line is properly repaired. Eastman's stainless steel gas connector also features a proprietary polymer coating designed to withstand prolonged exposure to harsh household cleaning, plumbing repair and masonry products as well as UV rays and salt. The ProCoat coating is baked directly on the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100 percent leak tested to provide the most complete corrosion resistance.


  • • Use to install 5 burner gas ranges, furnaces and tankless water heaters
  • • Temperature rating -20 degree fahrenheit to 150 degree fahrenheit
  • • Use with natural and LP (propane) gases
  • • Approved for indoor and outdoor use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.