
36X58 4-Piece Hatchguard W/ 36in Gate, Galvanized
Mfr # 401021
Zoro # G422655960
product price: $2,108.99
/eaKey Features
Material
Steel
Width
44 in
Color
Galvanized
Depth
42 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401021
Zoro #
G422655960
UPC #
-
Country of Origin
United States
Dimensions
Width
44 in
Depth
42 in
Length
94.5 in
Details
Material
Steel
Color
Galvanized
Finish
Galvanized
Item
Galvanized Hatch Guard
For Use With
Safety Rail Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.