Shop SAFETY RAIL

45 Degree Single Socket Tee - 1-1/4in

  • Mfr # 150202

  • Zoro # G723330955


product price:  $31.85
/ea

Key Features

Material
Galvanized Iron
Finish
Galvanized Iron
Length
5 in
For Use With
For Use With Safety Rail Systems
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150202
Zoro #
G723330955
UPC #
810220400524
Country of Origin
China

Dimensions

Length
5 in
Height
4 in
Width
3 in

Details

Item
Pipe Fitting
Material
Galvanized Iron
Finish
Galvanized Iron
For Use With
For Use With Safety Rail Systems
Color
Gray

Description

A variant enabling angled 90° joints between intersecting tubes. Useful in cases where midrail alignment or non-standard base tie configurations are required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.