Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48X48 4-Piece Hatchguard W/ 48in Gate, Yellow

  • Mfr # 401206

  • Zoro # G422655885


product price: $2,206.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Width
55 in
For Use With
Safety Rail Systems
Length
81.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401206
Zoro #
G422655885
UPC #
-
Country of Origin
United States

Dimensions

Width
55 in
Length
81.5 in
Depth
42 in

Details

Material
Steel
Color
Yellow
Item
Yellow Hatch Guard
For Use With
Safety Rail Systems
Finish
Powdercoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.