
Accu-Fit Express Kit 6ft Straight, Galvanized
Mfr # 400771
Zoro # G622655951
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Length
75 in
Finish
Galvanized
Material
Steel
Depth
42 in
Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400771
Zoro #
G622655951
UPC #
-
Country of Origin
United States
Dimensions
Length
75 in
Depth
42 in
Width
5 in
Details
Finish
Galvanized
Material
Steel
Shape
Straight
For Use With
Safety Rail Systems
Color
Galvanized
Item
Straight Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.