
Adjustable Ladder Spanner Bracket, Flat, Galv, Adjustable 27in To 43in
Mfr # 400621
Zoro # G422655830
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Galvanized
For Use With
Safety Rail Systems
Depth
1.5 in
Overall Width
2.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400621
Zoro #
G422655830
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Overall Width
2.5 in
Overall Length
33 in
Details
Color
Galvanized
For Use With
Safety Rail Systems
Item
Ladder Spanner Bracket
Material
Steel
Finish
Galvanized
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.