Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Mover Dolly

  • Mfr # 400062

  • Zoro # G322655954


product price: $295.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
20 in
Overall Width
20 in
Finish
Powdercoated
Color
Yellow
Overall Length
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400062
Zoro #
G322655954
UPC #
-
Country of Origin
United States

Dimensions

Depth
20 in
Overall Width
20 in
Overall Length
65 in

Details

Item
Base Mover Dolly
Finish
Powdercoated
Color
Yellow
Material
Steel
For Use With
Safety Rail Systems

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.