Shop SAFETY RAIL

Standard Railing Flange - 1-1/4in

  • Mfr # 150236

  • Zoro # G823330978


product price:  $21.29
/ea

Key Features

Material
Galvanized Iron
Finish
Galvanized Iron
Length
6 in
For Use With
For Use With Safety Rail Systems
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150236
Zoro #
G823330978
UPC #
810220400623
Country of Origin
China

Dimensions

Length
6 in
Height
4 in
Width
3 in

Details

Item
Pipe Fitting
Material
Galvanized Iron
Finish
Galvanized Iron
For Use With
For Use With Safety Rail Systems
Color
Gray

Description

Primary base anchor for guardrails and balustrades. Includes dual set screws for increased torsional resistance. Mechanical or chemical anchors are recommended for optimal hold.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.