Shop SAFETY RAIL

Swivel Elbow - 1-1/2in

  • Mfr # 150303

  • Zoro # G923330946


product price:  $47.69
/ea

Key Features

Material
Galvanized Iron
Color
Gray
Height
2 in
For Use With
For Use With Safety Rail Systems
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150303
Zoro #
G923330946
UPC #
810220400845
Country of Origin
China

Dimensions

Height
2 in
Length
7 in
Width
2 in

Details

Item
Pipe Fitting
Material
Galvanized Iron
Color
Gray
For Use With
For Use With Safety Rail Systems
Finish
Galvanized Iron

Description

Designed as a variable-angle inline connection, adjustable up to 202°. Not recommended for constructing an entire structure, as swivel fittings allow free rotation and do not provide sufficient rigidity on their own.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.