Shop SAFETY RAIL

Three Socket Angle Tee - 1-1/2in

  • Mfr # 150331

  • Zoro # G923330953


product price:  $46.85
/ea

Key Features

Color
Gray
Material
Galvanized Iron
For Use With
For Use With Safety Rail Systems
Finish
Galvanized Iron
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150331
Zoro #
G923330953
UPC #
810220400951
Country of Origin
China

Dimensions

Length
7 in
Height
3 in
Width
4 in

Details

Item
Pipe Fitting
Color
Gray
Material
Galvanized Iron
For Use With
For Use With Safety Rail Systems
Finish
Galvanized Iron

Description

Allows angled top-rail connections to intermediate vertical members. Accommodates rail continuity with dual screw fastening.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.