Shop SAFETY RAIL
See all product information
Three Socket Tee - 1-1/4in
Mfr # 150211
Zoro # G923330977
product price: $14.25
/eaKey Features
Material
Galvanized Iron
Color
Gray
Height
4 in
For Use With
For Use With Safety Rail Systems
Finish
Galvanized Iron
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
150211
Zoro #
G923330977
UPC #
810220400579
Country of Origin
China
Dimensions
Height
4 in
Width
2 in
Length
5 in
Details
Item
Pipe Fitting
Material
Galvanized Iron
Color
Gray
For Use With
For Use With Safety Rail Systems
Finish
Galvanized Iron
Description
Enables 90° connections from a vertical member to two horizontal tubes. Features dual fasteners for use where mid-rail continuity is required. Suitable for multi-span frameworks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.