Zoro Homepage

Edge Bander Glue Pot, 220V, 20 Amps

  • Mfr # EZ 72GP

  • Zoro # G4060415


product price: $11,999.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Voltage
220V
Amps
20 A
Tape Width
1/2 in to 1 3/4 in
Min. Panel Length
6 in
Min. Panel Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ 72GP
Zoro #
G4060415
UPC #
859901001254
Country of Origin
United States

Dimensions

Tape Width
1/2 in to 1 3/4 in
Min. Panel Length
6 in
Min. Panel Width
3 1/2 in
Overall Depth
37 in
Overall Height
48 in
Overall Width
72 in
Minimum Panel Length
6 in
Minimum Panel Width
3 1/2 in
Maximum Tape Thickness
1 mm

Details

Item
Edgebander
Voltage
220V
Amps
20 A
Corded/Cordless
Corded
Feed Speed
Max. 24 FPM
Includes
Adjustable Glue Extrusion, Electromagnetic End Cutters, Micro Adjust Tape Guide For Quick Tape Changes, Edge Trim System
Corded/Banded
Corded
Features
Adjustable Glue Extrusion, More Flexibility and Capacity
Phase
Single-Phase
Edgebander Type
Glue Pot
Power Source
Corded
Current
20 A
Maximum Feed Rate
24 fpm
Tool Weight
540 lb
Material Type
Polyester, PVC, Single Laminate Strips, Wood
Kit Contents
Bare Tool

Description

Edgebander, Edgebander Type Glue Pot, Power Source Corded, Voltage 220V, Phase Single-Phase, Current 20 A, Material Type Polyester, PVC, Single Laminate Strips, Wood, Tape Width 1/2 in to 1 3/4 in, Minimum Panel Length 6 in, Minimum Panel Width 3 1/2 in, Maximum Tape Thickness 1 mm, Maximum Feed Rate 24 fpm, Kit Contents Bare Tool, Includes Adjustable Glue Extrusion, Electromagnetic End Cutters, Micro Adjust Tape Guide For Quick Tape Changes, Edge Trim System, Tool Weight 540 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.