Alert series receiver w/power supply (Discontinued)
- Mfr # STI-34108
- Zoro # G4383863
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STI-34108
Zoro #
G4383863
UPC #
662950341086
Country of Origin
China
Dimensions
Width
5 1/2 in
Height
5 1/8 in
Depth
1.2"
Receiver Height
5 1/4 in
Details
Item
Alert Series Receiver With Power Supply
Mounting
Table or Wall
Color
White
Voltage
120 V AC
Standards
FCC and IC Compliant
Includes
Antenna, Power Supply, Receiver
Sound Rating
75 or 65 dB
Type
8 Channel
For Use With
Wireless Alert Series
Product Type
Sensor
Material
Polycarbonate
Description
Alert Series Receiver With Power Supply, 8 Channel, Mounting Table or Wall, Sound Rating 75 or 65 dB, Width 5 1/2 in, Height 5 1/8 in, Voltage 120 V AC, For Use With Wireless Alert Series, Includes Antenna, Power Supply, Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.