Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Box, Polycarbonate, White

  • Mfr # KIT-71100A-W

  • Zoro # G0707905


product price: $9.49
/ea

Key Features

For Use With
Stopper Stations, Universal Button, Select-Alert
Color
White
Size
1 1/2 in
Material
Polycarbonate
Product Type
Back Box Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT-71100A-W
Zoro #
G0707905
UPC #
662950071143
Country of Origin
United States

Dimensions

Size
1 1/2 in

Details

Item
Back Box
For Use With
Stopper Stations, Universal Button, Select-Alert
Color
White
Material
Polycarbonate
Product Type
Back Box Kit
Compatible Product Type
Select-Alert, Stopper Stations, Universal Button

Description

Back Box, For Use With Stopper Stations, Universal Button, Select-Alert, Color White, Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.