Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bio Protector Identification Reader Cover, Polycarbonate, Flush Mount, 8 3/8 in W x 3 1/4 in H x

  • Mfr # STI-6520-S

  • Zoro # G8731895


product price: $24.29
/ea

Key Features

For Use With
Fingerprint Readers, Lighting Controls, Volume Controls
Color
Smoke
Material
Polycarbonate
Depth
4 1/4 in
Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STI-6520-S
Zoro #
G8731895
UPC #
662950652106
Country of Origin
United States

Dimensions

Depth
4 1/4 in
Height
3 1/4 in
Width
8 3/8 in
Overall Length
3 5/16 in
Overall Width
3 in
Overall Depth
6 5/16 in

Details

Item
Bio Protector Identification Reader Cover
For Use With
Fingerprint Readers, Lighting Controls, Volume Controls
Color
Smoke
Material
Polycarbonate
Mounting Style
Flush Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
ADA Compliant, cULus Listed
Indoor/Outdoor
Indoor, Outdoor
Features
Helps Protect Against Vandalism and Damage
Mounting
Surface
Product Type
ID Card Reader Guard
Legend
LIFT HERE
Back Closure
Enclosed
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Includes Alarm
No Alarm

Description

Bio Protector Identification Reader Cover, Indoor, Outdoor, Color Smoke, Material Polycarbonate, Mounting Surface, Width 8 3/8 in, Depth 4 1/4 in, Height 3 1/4 in, For Use With Fingerprint Readers, Lighting Controls, Volume Controls, Operating Temp. -40 Degrees to 250 Degrees F, Standards ADA Compliant, cULus Listed, Features Helps Protect Against Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products