Shop All Stopper Covers & Alarm Guards
Safety Technology International
Clear Poly Surface Mount Protective Cover, 4-15/32 in. H
Mfr # STI-6519
Zoro # G3108135
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 1 1/8 in
- Height 4 1/2 in
- Width 3 1/4 in
Product Information
- Brand Safety Technology International
- MFR # STI-6519
- Zoro # G3108135
- UPC # 662950002833
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 1 1/8 in |
Height | 4 1/2 in |
Width | 3 1/4 in |
Details
Description
Protective Cover, Mounting Plate Back, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 3 1/4 in, Depth 1 1/8 in, Height 4 1/2 in, Diameter N/A, For Use With Electrical Outlets, Push Buttons, Volume and Lighting Controls, Operating Temp. -40 Degrees to 250 Degrees F, Rating N/A, Features Polycarbonate Cover with Mounting Plate Molded Into Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (300YB3)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-30)
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-CYT-L (9))
- 3M DBI-SALA Lift Winch (9507217)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Flush Mount, 5 1/2 in Width, 2 5/8 in Depth, Red (STI-13010FR)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13010NW)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Poly Keypad Cover 3" H X 3" W (STI-6514)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6522-S)
- SAFETY TECHNOLOGY INTERNATIONAL White Surface Mount Wire Cage, 12" H x 12" D (STI-9730)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Polycarbonate, Thumb Lock 4-13/16"H (STI-7521-HTR)
- Safety Technology International Safety Alarms and Warnings