Emergency Exit Push Button, Green, SPST (Discontinued)
- Mfr # SS2103EX-EN
- Zoro # G5489517
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS2103EX-EN
Zoro #
G5489517
UPC #
662950500728
Country of Origin
United States
Dimensions
Height
4 7/8 in
Width
3 1/4 in
Depth
3 7/8 in
Button Dia.
1 in
Details
Supports Touchless Operation
No
Color
Green
Item
Emergency Exit Push Button
Output
SPST Relay
Amps AC
6A @ 600V AC
Standards
ADA, cUL, UL
Cylinder
No
Button Color
Silver
Rating
1A @ 250V DC, 6A @ 600V AC
Input Voltage
250V DC, 600V AC
Keypad
No
Event Audit Trail
No
Material
Polycarbonate
For Use With
Access Control, Emergency Systems
Type
Key-To-Activate
Switch Action
Latching
Operating Temp.
-40 Degrees to 250 Degrees F
Finish
Painted
Includes
Mounting Hardware
Supports Operation Type
Push-Button Operation
Description
Emergency Exit Push Button, Type Key-To-Activate, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 3 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Silver, Color Green, Button Dia. 1 in, Rating 1A @ 250V DC, 6A @ 600V AC, Input Voltage 250V DC, 600V AC, Output SPST Relay, Amps AC 6A @ 600V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL, For Use With Access Control, Emergency Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.