Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Power Off Push Button, 2-7/8" D

  • Mfr # SS2209PO-EN

  • Zoro # G5489331


product price: $62.45
/ea

Key Features

Push Button Style
Extended
Action
Maintained / Momentary
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Red; Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2209PO-EN
Zoro #
G5489331
UPC #
662950500940
Country of Origin
United States

Dimensions

Button Dia.
1-1/2 in
Depth
2 7/8 in
Height
4 7/8 in
Width
3 1/4 in
Overall Height
4 7/8 in
Overall Depth
3 3/16 in
Overall Width
3 1/4 in
Button Diameter
1 1/2 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained / Momentary
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Red; Yellow
Head Material
Polycarbonate
Standards
UL and cUL Listed
Amps AC
10A @125 or 250V AC
Material
Polycarbonate
Color
Yellow
Event Audit Trail
No
Input Voltage
125/250V AC, 30V DC
Button Color
Red
Type
Turn-To-Reset
Finish
Painted
Rating
10A @ 125 or 250V AC, 6A @ 30V DC
Switch Action
Latching
Includes
(2) Form C Contacts
Cylinder
No
Operating Temp.
-40 Degrees to 250 Degrees F
Output
(2) SPDT Form C Contacts
For Use With
Access Control, Emergency Systems
Keypad
No
Supports Touchless Operation
No
Features
Turn-to-Reset, Illuminated Push Button
ADA Compliant
Yes
Supports Operation Type
Push-Button Operation
Event Audit Trail Included
No
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Switch Action Type
Push Button
Product Type
Exit Push Button
Output Type
DPDT Relay
Compatible Product Type
Access Controls Systems

Description

Exit Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Yellow, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125/250V AC, 30V DC, Output (2) SPDT Form C Contacts, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL and cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.