Emergency Power Off Push Button, 2-7/8" D

  • Mfr # SS2231PO-EN

  • Zoro # G9894221


product price:  $97.29
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Head Color
Red; Yellow
Head Material
Polycarbonate
Standards
UL and cUL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS2231PO-EN
Zoro #
G9894221
UPC #
662950501961
Country of Origin
United States

Dimensions

Height
4 7/8 in
Depth
3 13/64 in
Width
3 1/4 in
Overall Height
4 7/8 in
Overall Width
3 1/4 in
Overall Depth
3 3/16 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Head Color
Red; Yellow
Head Material
Polycarbonate
Standards
UL and cUL Listed
Button Color
Red
Rating
1A @ 250V DC, 6A @ 600V AC
Material
Polycarbonate
ADA Compliant
Yes
Type
Turn-to-Reset
Switch Action
Push Button
Color
Yellow
Input Voltage
250V DC, 600V AC
Features
Flush Mount, Turn-to-Reset
Includes
(2) Contacts - 1 NO and 1 NC
Switch Action Type
Push Button
Output Type
SPST Relay
Operating Temperature - Maximum
250 Degrees F
Compatible Product Type
Access Controls Systems
Operating Temperature - Minimum
-40 Degrees F
Product Type
Exit Push Button
Contact Rating
6A @ 600VAC, 1A @ 250VDC
Operator Illumination
Non-Illuminated

Description

Exit Push Button, Type Turn-to-Reset, Switch Action Push Button, Material Polycarbonate, Depth 3 13/64 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Yellow, Rating 1A @ 250V DC, 6A @ 600V AC, Input Voltage 250V DC, 600V AC, Output SPST Relay, Standards UL and cUL Listed, Includes (2) Contacts - 1 NO and 1 NC, ADA Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.