Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Power Off Push Button, Yellow

  • Mfr # SS2205PO-EN

  • Zoro # G5489219


product price: $66.19
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Head Color
Red; Yellow
Head Material
Polycarbonate
Standards
UL and cUL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2205PO-EN
Zoro #
G5489219
UPC #
662950500926
Country of Origin
United States

Dimensions

Height
4 7/8 in
Button Dia.
1-1/2 in
Depth
2 37/64 in
Width
3 1/4 in
Overall Width
3 1/4 in
Button Diameter
1 1/2 in
Overall Height
4 7/8 in
Overall Depth
3 3/16 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Head Color
Red; Yellow
Head Material
Polycarbonate
Standards
UL and cUL Listed
Keypad
No
Switch Action
Momentary
Operating Temp.
-40 Degrees to 250 Degrees F
Output
SPDT Relay
Includes
(2) Form C Contacts
For Use With
Access Control, Emergency Systems
Material
Polycarbonate
Event Audit Trail
No
Color
Yellow
Input Voltage
125/250V AC, 30V DC
Rating
10A @ 125 or 250V AC, 6A @ 30V DC
Button Color
Red
Cylinder
No
Amps AC
10A @125 or 250V AC
Finish
Painted
Type
Momentary Mushroom
Supports Touchless Operation
No
ADA Compliant
Yes
Supports Operation Type
Push-Button Operation
Operating Temperature - Maximum
250 Degrees F
Compatible Product Type
Access Controls Systems
Operating Temperature - Minimum
-40 Degrees F
Output Type
DPDT Relay
Product Type
Exit Push Button
Switch Action Type
Momentary
Event Audit Trail Included
No

Description

Exit Push Button, Type Momentary Mushroom, Switch Action Momentary, Material Polycarbonate, Finish Painted, Depth 2 37/64 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Yellow, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125/250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL and cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.