Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Push Button, Grn, SPDT Relay, 2-7/8" D

  • Mfr # SS2102XT-EN

  • Zoro # G5489569


product price: $55.49
/ea

Key Features

Finish
Painted
Material
Polycarbonate
Color
Green
Includes
(2) Form C Contacts
Depth
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2102XT-EN
Zoro #
G5489569
UPC #
662950500667
Country of Origin
United States

Dimensions

Depth
2 7/8 in
Button Dia.
1-1/2 in
Height
4 7/8 in
Width
3 1/4 in
Button Diameter
1 1/2 in
Overall Height
4 7/8 in
Overall Depth
3 3/16 in
Overall Width
3 1/4 in

Details

Finish
Painted
Item
Exit Push Button
Material
Polycarbonate
Color
Green
Includes
(2) Form C Contacts
Rating
10A @ 125 or 250V AC, 6A @ 30V DC
Cylinder
No
Input Voltage
125/250V AC, 30V DC
Type
Key-To-Reset
Standards
UL and cUL Listed
Operating Temp.
-40 Degrees to 250 Degrees F
Button Color
Red
Keypad
No
Event Audit Trail
No
For Use With
Access Control, Emergency Systems
Amps AC
10A @ 125 or 250V AC
Output
SPDT Relay
Switch Action
Latching
ADA Compliant
Yes
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Switch Action Type
Push Button
Event Audit Trail Included
No
Output Type
DPDT Relay
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Compatible Product Type
Access Controls Systems
Product Type
Exit Push Button

Description

Exit Push Button, Type Key-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Green, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125/250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL and cUL Listed, For Use With Access Control, Emergency Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.