Zoro Homepage

Fire Extinguisher Alarm

  • Mfr # STI-6200

  • Zoro # G3399925


product price: $28.55
/ea

Key Features

Standards
CE Approved, FCC Compliant, IC Compliant
Operating Temp.
32 Degrees to 113 Degrees F
Diameter
5 1/2 in
Depth
1 7/8 in
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-6200
Zoro #
G3399925
UPC #
662950620006
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
5 1/2 in
Depth
1 7/8 in
Height
5 3/8 in
Width
5 3/8 in
Manufacturer Warranty Length
1 yr Mechanical and Electronic Parts, 3 yr Housing
Battery Size
9V

Details

Item
Fire Extinguisher Alarm
Standards
CE Approved, FCC Compliant, IC Compliant
Operating Temp.
32 Degrees to 113 Degrees F
Housing Material
Polycarbonate
Decibels
95 or 105
Power Source
Battery
Input Voltage
12 V DC
Battery Chemistry
Alkaline
Volume Level
High: 112 dB @ 1 ft to 103 dB @ 3 ft, Low: 109 dB @ 1 ft to 98 dB @ 3 ft
Includes Batteries
Yes
Alarm Trigger Type
Cable Loop
Maximum Operating Temperature
113 Degrees F
Minimum Operating Temperature
32 Degrees F
Legend
Stop Alarm Will Sound

Description

Fire Extinguisher Alarm, Alarm Trigger Type Cable Loop, Alert Type Sound, Mounting Location In Cabinet, Power Source Battery, Volume Level High: 112 dB @ 1 ft to 103 dB @ 3 ft, Low: 109 dB @ 1 ft to 98 dB @ 3 ft, Battery Chemistry Alkaline, Battery Size 9V, Housing Material Polycarbonate, Includes Batteries Yes, Legend Stop Alarm Will Sound, Manufacturer Warranty Length 1 yr Mechanical and Electronic Parts, 3 yr Housing, Maximum Operating Temperature 113 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.