Thermostat Protector, Polycarbonate, Flush Mount, 8 1/2 in W x 5 3/8 in H x 3 5/8 in D, Clear

  • Mfr # STI-9110

  • Zoro # G0672939


product price:  $27.89
/ea

Key Features

For Use With
Thermostat
Color
Clear
Material
Polycarbonate
Depth
3 5/8 in
Height
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STI-9110
Zoro #
G0672939
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 5/8 in
Height
5 3/8 in
Width
8 1/2 in
Overall Width
3 5/8 in
Overall Length
8 1/2 in
Overall Depth
5 3/8 in

Details

Item
Thermostat Protector
For Use With
Thermostat
Color
Clear
Material
Polycarbonate
Mounting Style
Flush Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Indoor/Outdoor
Indoor
Features
Cover Helps Protect Against Vandalism and Damage
Mounting
Flush
Back
Open
Product Type
Thermostat Guard
Includes Alarm
No Alarm
Back Closure
Open
Operating Temperature - Minimum
-40 Degrees F
Locking
Lockable
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor
Operating Temperature - Maximum
250 Degrees F

Description

Thermostat Protector, Open Back, Indoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 8 1/2 in, Depth 3 5/8 in, Height 5 3/8 in, For Use With Thermostat, Operating Temp. -40 Degrees to 250 Degrees F, Features Cover Helps Protect Against Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products