Universal Stopper Cover, Polycarbonate, Surface Mount, 5 1/2 in W x 8 1/8 in H x 4 in D, Red
- Mfr # STI-13510FR
- Zoro # G8731204
product price:Â
$
98.55
/ea
Key Features
For Use With
Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations
Color
Red
Material
Polycarbonate
Depth
4 in
Height
8 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STI-13510FR
- Zoro #
- G8731204
- UPC #
- 662950130178
- Country of Origin
- United States
Dimensions
- Depth
- 4 in
- Height
- 8 1/8 in
- Width
- 5 1/2 in
- Overall Depth
- 5 15/16 in
- Overall Length
- 4 in
- Overall Width
- 2 3/16 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Helps Stop False Alarms
Description
Universal Stopper Cover, Indoor, Outdoor, Color Red, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 4 in, Height 8 1/8 in, For Use With Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations, Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards ADA Compliant, NEMA Type 3RX, UL/cUL Listed, Features Helps Stop False Alarms, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.