Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Pump Shutdown Push Button, 2-7/8" D

  • Mfr # SS2275PS-EN

  • Zoro # G9894416


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2275PS-EN
Zoro #
G9894416
UPC #
662950510918
Country of Origin
United States

Dimensions

Overall Depth
3 3/16 in
Overall Height
4 7/8 in
Overall Width
3 1/4 in

Details

Item
Emergency Stop Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Polycarbonate
Standards
CSA C22.2 No. 205, UL 294 (Models Used with LT-1UL), UL and cUL Listed No. S7255
Color
Yellow
Supports Touchless Operation
No
Features
LED Illumination Bar Color Options: Red, Green, and White
Power Source
AC/DC Power
ADA Compliant
Yes
Includes
(2) Form "C" Contacts, 12 to 24V AC/DC LED Multicolor Illumination Bar
Material
Polycarbonate
Switch Action
Momentary
Input Voltage
125/250V AC, 30V DC
Supports Operation Type
Push-Button Operation
Product Type
Fuel Pump Shutdown Push Button
Operation Type
Push Button
Operation Style
Manual
Includes Hardware
Hardware Included
Contact Rating
10A @ 125 or 250VAC, 6A @ 30VDC

Description

Fuel Pump Shutdown Push Button, Switch Action Momentary, Material Polycarbonate, Color Yellow, Input Voltage 125/250V AC, 30V DC, Standards CSA C22.2 No. 205, UL 294 (Models Used with LT-1UL), UL and cUL Listed No. S7255, Includes (2) Form In.C In. Contacts, 12 to 24V AC/DC LED Multicolor Illumination Bar, Exit Device Type Not Applicable, ADA Compliant Yes, Features LED Illumination Bar Color Options: Red, Green, and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.