Mini Fire Pull Station Protective Cover (Discontinued)
- Mfr # STI-6600
- Zoro # G1281777
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STI-6600
Zoro #
G1281777
UPC #
662950660002
Country of Origin
United States
Dimensions
Depth
2 5/16 in
Height
8 in
Width
5 in
Details
Item
Fire Alarm Protective Cover
Color
Clear
Material
Polycarbonate
Mounting
Ceiling/Wall
For Use With
Fire Pull Station
Operating Temp.
-40 to 120 Degrees F
Features
105dB Piezo Horn
Voltage
9V DC
Includes
Mounting Hardware
Description
Fire Alarm Protective Cover, Color Clear, Material Polycarbonate, Mounting Ceiling/Wall, Width 5 in, Depth 2 5/16 in, Height 8 in, For Use With Fire Pull Station, Operating Temp. -40 to 120 Degrees F, Voltage 9V DC, Features 105dB Piezo Horn, Includes Mounting Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.