Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Stop Sprinkler Tool, Gray, Steel

  • Mfr # STI-QT

  • Zoro # G3315116


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Features
One Hand Operation, Stops Water on Many Styles of 1/2 in and 3/4 in Sprinkler Heads
Handle Type
Plain
Jaw Length
2 3/4 in
Jaw Width
2 1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-QT
Zoro #
G3315116
UPC #
662950004745
Country of Origin
China

Dimensions

Jaw Length
2 3/4 in
Jaw Width
2 1/2 in
Overall Length
12 in
Jaw Thickness
2 1/2 in
Tip Width
3/4 in

Details

Features
One Hand Operation, Stops Water on Many Styles of 1/2 in and 3/4 in Sprinkler Heads
Handle Type
Plain
Material
Steel
Nonsparking
No
Plier Item
Locking Sprinkler Pliers
Tether Capable
Tether Included
Handle Color
Natural
ESD Safe
No
Plier Product Group
Pliers
Insulated
No
Spring Return
No
Color
Natural (Handle)
Max. Jaw Opening
1 1/2 in
Item
Locking Sprinkler Plier
Nose Type
U-Shaped Upper, Pad Lower
Tether Style
Tether Included
ESD-Safe
No
Series
Universal Stopper's
Plier Type
Locking Pliers
Tether Ready
Yes
Handle Opening Type
Lever
Non-Sparking
No
Maximum Jaw Opening
1 1/2 in
Grip Style
Plain
Jaw Shape
V
Handle Style
Standard
Plier Material
Steel
For Use With
Sprinkler Head

Description

Locking Sprinkler Plier, Plier Type Locking Pliers, Jaw Shape V, Handle Style Standard, Handle Opening Type Lever, Overall Length 12 in, Maximum Jaw Opening 1 1/2 in, Jaw Length 2 3/4 in, Grip Style Plain, Tether Ready Yes, ESD-Safe No, Non-Sparking No, Insulated No, Features One Hand Operation, Stops Water on Many Styles of 1/2 in and 3/4 in Sprinkler Heads, Handle Color Natural, Jaw Thickness 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.