Safety Technology International

Smoke Detector Cvr, High Prof, Flush Mnt


product price: $30.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Coated Steel Wire
  • Indoor/Outdoor Indoor
  • Width 8 1/4 in
  • Diameter 8 1/4 in
  • For Use With Smoke Detector
See all product information

Product Information

Dimensions

Width 8 1/4 in
Diameter 8 1/4 in
Height 8 1/4 in
Depth 4 5/8 in

Details

Material Coated Steel Wire
Indoor/Outdoor Indoor
Item Wire Cage
For Use With Smoke Detector
Standards UL
Includes Mounting hardware
Mounting Flush
Color White
Back Open

Description

Wire Cage, Open Back, Indoor, Color White, Material Coated Steel Wire, Mounting Flush, Width 8 1/4 in, Depth 4 5/8 in, Height 8 1/4 in, Diameter 8 1/4 in, For Use With Smoke Detector, Standards UL, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.