Shop SAFETY TECHNOLOGY INTERNATIONAL
See all product information
Create Account
Smoke Detector Guard, Steel, Surface Mount, 5 1/2 in W x 8 7/8 in H x 4 3/4 in D, White
- Mfr # STI-9624
- Zoro # G0672981
product price:Â
$
30.49
/ea
Key Features
For Use With
Fireray Fire Detector
Color
White
Material
Steel
Depth
4 3/4 in
Height
8 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STI-9624
- Zoro #
- G0672981
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 4 3/4 in
- Height
- 8 7/8 in
- Width
- 5 1/2 in
- Overall Width
- 4 3/4 in
- Overall Depth
- 8 7/8 in
- Overall Length
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
- Fits Chest Size
- Guard Helps Protect Sensor Units of Beam Type Smoke Detectors from Damage Leading to Misalignment and False Alarms
Description
Smoke Detector Guard, Open Back, Indoor, Color White, Material Steel, Mounting Surface, Width 5 1/2 in, Depth 4 3/4 in, Height 8 7/8 in, For Use With Fireray Fire Detector, Features Guard Helps Protect Sensor Units of Beam Type Smoke Detectors from Damage Leading to Misalignment and False Alarms, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.