Shop All Stopper Covers & Alarm Guards
Safety Technology International
Strobe Cvr
Mfr # STI-1229
Zoro # G0672729
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 4 1/4 in
- Height 7 3/4 in
- Width 7 3/4 in
Product Information
- Brand Safety Technology International
- MFR # STI-1229
- Zoro # G0672729
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 1/4 in |
Height | 7 3/4 in |
Width | 7 3/4 in |
Diameter | 7 3/4 in |
Details
Description
Universal Stopper Cover, Enclosed Back, Color Clear, Material Polycarbonate, Mounting Surface, Width 7 3/4 in, Depth 4 1/4 in, Height 7 3/4 in, Diameter 7 3/4 in, For Use With Strobes, Operating Temp. -40 Degrees to 250 Degrees F, Rating NEMA 4X, Standards UL/cUL Listed, ADA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- XBARRIER A4 Cut Resistant, Textreme Knit, Luxfoam Coated Glove, M (CA4588RM12)
- PIP Electrical Rated Gloves, Class 1, Sz 10, PR (147-1-14/10)
- PORTWEST Economy Mesh Break-Away Vest, L (US384)
- SAFETY TECHNOLOGY INTERNATIONAL Identification Reader Cover, Smoke (STI-6520-S)
- SAFETY TECHNOLOGY INTERNATIONAL 5/8 Spacer For Stopper Station (KIT-102722-Y)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Polycarbonate, Thumb Lock 4-13/16"H (STI-7521-HTR)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Statioin Guard, Polycarbonate, Surface Mount, Clear, 5 3/16 in Depth, 6 13/16 in Width (STI-1230)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Flush, 4inD (STI-1210E)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Key Lock (STI-7510E)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6521-S)
- Safety Technology International Stopper Covers & Alarm Guards