Thermostat Protector, Polycarbonate, Surface Mount, 5 1/2 in W x 4 5/8 in H x 3 in D, Clear

  • Mfr # STI-9105

  • Zoro # G0673027


product price:  $22.35
/ea

Key Features

For Use With
Thermostat
Color
Clear
Material
Polycarbonate
Depth
3 in
Height
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STI-9105
Zoro #
G0673027
UPC #
00662950910503
Country of Origin
United States

Dimensions

Depth
3 in
Height
4 5/8 in
Width
5 1/2 in
Overall Width
3 in
Overall Length
5 1/2 in
Overall Depth
4 5/8 in

Details

Item
Thermostat Protector
For Use With
Thermostat
Color
Clear
Material
Polycarbonate
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Indoor/Outdoor
Indoor
Features
Cover Helps Protect Against Vandalism and Damage
Mounting
Surface
Back
Open
Product Type
Thermostat Guard
Locking
Lockable
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor
Includes Alarm
No Alarm
Back Closure
Open

Description

Thermostat Protector, Open Back, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 3 in, Height 4 5/8 in, For Use With Thermostat, Operating Temp. -40 Degrees to 250 Degrees F, Features Cover Helps Protect Against Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.