Universal alert for alert series (Discontinued)
- Mfr # STI-34401
- Zoro # G4381124
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-34401
Zoro #
G4381124
UPC #
662950344018
Country of Origin
China
Dimensions
Width
1 1/3 in
Height
3 1/4 in
Details
For Use With
Wireless Alert Series
Item
Universal Alert Sensor
Includes
Lithium Battery, Mounting Hardware, Reed Switch 18 in Lead, Transmitter
Sound Rating
75 or 65 dB
Voltage
3 V DC
Mounting
Universal
Description
Universal Alert Sensor, Mounting Universal, Sound Rating 75 or 65 dB, Width 1 1/3 in, Height 3 1/4 in, Voltage 3 V DC, For Use With Wireless Alert Series, Includes Lithium Battery, Mounting Hardware, Reed Switch 18 in Lead, Transmitter
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.