Universal Stopper Cover, Polycarbonate, Surface Mount, 8 1/4 in W x 4 3/4 in H x 2 in D, Clear
- Mfr # STI-7720
- Zoro # G9894389
product price:Â
$
41.69
/ea
Key Features
For Use With
Dual Action Pull Stations, Duplex Plugs, Electrical Light Switches, Emergency Buttons, Intercom Stations, Keypads for Entry Systems
Color
Clear
Material
Polycarbonate
Depth
2 in
Height
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STI-7720
- Zoro #
- G9894389
- UPC #
- 662950005438
- Country of Origin
- United States
- Item
- Universal Stopper Cover
- For Use With
- Dual Action Pull Stations, Duplex Plugs, Electrical Light Switches, Emergency Buttons, Intercom Stations, Keypads for Entry Systems
- Color
- Clear
- Material
- Polycarbonate
- Mounting Style
- Surface Mount
- Operating Temp.
- -40 Degrees to 250 Degrees F
- Includes
- Mounting Hardware
- Standards
- ADA Compliant, cUL Listed, UL Listed
- Indoor/Outdoor
- Indoor, Outdoor
- Features
- Protects Against Vandalism and Accidental Damage
- Mounting
- Surface
- Back
- Enclosed
- Product Type
- Wall Fixture Guard
- For Location
- Indoor, Outdoor
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Back Closure
- Enclosed
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes Alarm
- No Alarm
- Shell Material
- Polycarbonate
- Wire Color
- Clear
- Compatible Product Type
- Dual Action Pull Stations, Duplex Plugs, Electrical Light Switches, Emergency Buttons, Intercom Stations, Keypads for Entry Systems
- Traction Material
- Polycarbonate
Dimensions
- Depth
- 2 in
- Height
- 4 3/4 in
- Width
- 8 1/4 in
- Overall Depth
- 2 1/4 in
- Overall Width
- 9 1/4 in
- Overall Length
- 7 in
- Wire Rope Length
- 7 in
- Length
- 7 in
- Fits Chest Size
- Protects Against Vandalism and Accidental Damage
Description
Universal Stopper Cover, Enclosed Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 8 1/4 in, Depth 2 in, Height 4 3/4 in, For Use With Dual Action Pull Stations, Duplex Plugs, Electrical Light Switches, Emergency Buttons, Intercom Stations, Keypads for Entry Systems, Operating Temp. -40 Degrees to 250 Degrees F, Standards ADA Compliant, cUL Listed, UL Listed, Features Protects Against Vandalism and Accidental Damage, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.