Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Surface, 1-63/64D
Mfr # STI-7700
Zoro # G9894440
original price:
$37.24
6% off
new price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 2 in
- Height 4 3/4 in
- Width 8 1/4 in
Product Information
- Brand Safety Technology International
- MFR # STI-7700
- Zoro # G9894440
- UPC # 662950005414
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 in |
Height | 4 3/4 in |
Width | 8 1/4 in |
Details
Description
Universal Stopper Cover, Open Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 8 1/4 in, Depth 2 in, Height 4 3/4 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Standards UL, cUL, ADA, Features Indoor/Outdoor Cover Helps Protect Against Vandalism and Accidental Damage, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, L, 12PK (34-8014/L)
- BRADY Pipe Marker, Condensate, Yl, 3/4 to2-3/8 In (7061-4)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (KKC3FN-01-XS)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclose Protective Cover 4inD (STI-13200NC)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Enclosure 5-1/4"H (STI-7511A)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NW)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7710)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6521-S)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Thermostat Cover, Small With Key Lock 4-5/8" H X 3" D (STI-9105)
- Safety Technology International Stopper Covers & Alarm Guards