Wire Guard, White Steel, 6 in x 6 in, For Use With Beam Smoke Detector DS240 & DS241

  • Mfr # STI 9623

  • Zoro # G4333524


product price: $30.85
/ea

Key Features

For Use With
Manufacturer Part Number DS240, Manufacturer Part Number DS241
Color
White
Material
Steel
Depth
6 in
Height
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI 9623
Zoro #
G4333524
UPC #
662950962304
Country of Origin
China

Dimensions

Depth
6 in
Height
7 3/4 in
Width
6 in
Overall Width
152 mm
Overall Length
152 mm
Overall Depth
197 mm

Details

Item
Wire Guard
For Use With
Manufacturer Part Number DS240, Manufacturer Part Number DS241
Color
White
Material
Steel
Mounting Style
Surface Mount
Includes
Mounting Hardware
Standards
MEA Approved, UL Listed to U.S. and Canadian Safety Standards
Features
3 Year Guarantee Against Breakage in Normal use
Product Type
Smoke Detector Guard
Finish
Polyester Coated
Includes Alarm
No Alarm
For Location
Indoor

Description

Wire Guard, Color White, Material Steel, Width 6 in, Depth 6 in, Height 7 3/4 in, For Use With Manufacturer Part Number DS240, Manufacturer Part Number DS241, Standards MEA Approved, UL Listed to U.S. and Canadian Safety Standards, Features 3 Year Guarantee Against Breakage in Normal use, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products