Wire Guard for Edwards GC/EGC
Mfr # STI-9754-R
Zoro # G012485441
product price: $36.15
/eaKey Features
Includes
Mounting Hardware
For Use With
Edwards GC Series, Kidde EGC Series
Includes Alarm
No Alarm
Finish
Polyester Coated
Mounting Style
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-9754-R
Zoro #
G012485441
UPC #
662950018094
Country of Origin
China
Dimensions
Overall Length
9 3/16 in
Overall Width
8 3/8 in
Overall Depth
3 1/2 in
Details
Item
Wire Guard for Edwards GC/EGC
Includes
Mounting Hardware
For Use With
Edwards GC Series, Kidde EGC Series
Includes Alarm
No Alarm
Finish
Polyester Coated
Mounting Style
Surface Mount
Color
Red
Product Type
Alarm Guard
Features
Fast and Easy Installation, Helps Protect from Vandalism and Accidental Damage, Simple Removal for Servicing
For Location
Indoor
Description
Wire Guard for Edwards GC/EGC, Color Red, For Use With Edwards GC Series, Kidde EGC Series, Features Fast and Easy Installation, Helps Protect from Vandalism and Accidental Damage, Simple Removal for Servicing, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.