
Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 30 PK, Orange, L
Mfr # SWOR8015L
Zoro # G716560833
product price:Â $3.69
/pk 30, $0.12/eaKey Features
Material
Nitrile
Palm Thickness
8 mil
Color
Orange
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWOR8015L
Zoro #
G716560833
UPC #
850062934580
Country of Origin
Malaysia
Dimensions
Palm Thickness
8 mil
Length
244 mm
Size- Alpha
L
Size
L
Details
Material
Nitrile
Color
Orange
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
FDA 21 CFR177, ASTM D573, ASTM D412
Sterile/Non-Sterile
Non-Sterile
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Silicone-Free
Silicone-Free
Features
Ambidextrous
Federal 209E Clean Room Class
Not Rated
Texture Location
Full
Cuff Style
Beaded
Texture
Diamond
Item
Disposable Gloves
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Orange, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Latex-Free Latex-Free, Length 244 mm, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards FDA 21 CFR177, ASTM D573, ASTM D412, Sterile/Non-Sterile Non-Sterile, Texture Diamond, Texture Location Full, Federal 209E Clean Room Class Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.