Disposable Gloves, Black, XL, PK40
Mfr # SWBK6016XL
Zoro # G922653237
product price: $2.85
/pk 40, $0.07/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWBK6016XL
Zoro #
G922653237
UPC #
850062934566
Country of Origin
Malaysia
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Disposable Glove Type General Purpose, Features Ambidextrous, Latex-Free Latex-Free, Length 242 mm, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards FDA 21 CFR177, ASTM D573, ASTM D412, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingers, Federal 209E Clean Room Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.