10073408 28 in. Orange Safety Cone
- Mfr # 845232
- Zoro # G003999544
product price:Â
$
85.75
/ea
Key Features
Color
Orange
Height
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 845232
- Zoro #
- G003999544
- UPC #
- 641817004371
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Cone
- Color
- Orange
Dimensions
- Height
- 28 in
Description
Features
- 28 in. Orange Safety Cone.
- 1 Piece Molded To Prevent Cracking & Peeling.
- High Visibility Orange Reflective Compound.
- Wide Base For Increase Stability.
- Dimension - 29 L x 10.9 W x 10.88 H in.
- Item Weight - 5.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.