Shop SOUTHERN OAKS
See all product information
Create Account
18in x 30in Crumb Scroll Gray Flocked Crumb Rubber Door Mat
- Mfr # 58785
- Zoro # G423330880
product price:Â
$
18.35
/ea
Key Features
Color
Black
Overall Width
32 in
Overall Length
20 in
Backing Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58785
- Zoro #
- G423330880
- UPC #
- 847029087854
- Country of Origin
- China
- Color
- Black
- Item
- Door Mat
- Backing Material
- Rubber
Dimensions
- Overall Width
- 32 in
- Overall Length
- 20 in
Description
This elegant and functional doormat combines a classic design with modern durability. Crafted from heavy-duty, recycled crumb rubber, the mat features a beautiful, intricate scrollwork pattern that is both decorative and highly effective for scraping shoes. The raised filigree design creates a textured surface that is excellent at trapping dirt, mud, and debris. Its substantial weight keeps it securely in place, and its weather-resistant construction ensures it will withstand the elements, making it an ideal choice for any front door or patio where both style and function are desired.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.