This item is Discontinued.

Safety Works Sz15 17" Yel Rubb Boot 2KP448115

Sz15 17" Yel Rubb Boot (Discontinued)

  • Mfr # 2KP448115
  • Zoro # G206870077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KP448115
Zoro #
G206870077
UPC #
72874448110
Country of Origin
China

Dimensions

Size
15
Height
17 in
Width
44 cm
Footwear Width
44 cm

Details

Color
Yellow
Footwear Closure Type
Side Strap
Material
Rubber
Footwear Construction Type
Slush Molded, Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.