Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toxic Dust Respirator

  • Mfr # SWX00319

  • Zoro # G308164593


product price: $32.86
/ea

Key Features

Mask Size
M
Standards
NIOSH 42 CFR 84
Facepiece Material
Soft Thermal Plastic Elastomer (TPE)
Respirator Connection Type
Bayonet
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWX00319
Zoro #
G308164593
UPC #
848309010234
Country of Origin
China

Dimensions

Mask Size
M

Details

Standards
NIOSH 42 CFR 84
Facepiece Material
Soft Thermal Plastic Elastomer (TPE)
Respirator Connection Type
Bayonet
Color
Blue
NIOSH Rating
P100

Description

Half Mask, NIOSH P100, Flexible Face Piece For Better Seal, Low Profile Cartridges For Unobstructed View, Ideal For Working Near Lead Or Asbestos Dust Or For Soldering, Features A Comfortable, Flexible Face Piece, Lightweight Cartridges For An Unobstructed View Of Your Project, High Efficiency, Pleated For Extra Surface Area Adding Long Life While Filtering 99997 Of Dust 03 Microns, Larger, Approved By NIOSH Under The NIOSH 42 CFR 84 Respirator Certification RegulationsFor The P100 Filter ClassificationFor Replacement Cartridges Use SWX00324

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.