Disposable Gloves, High Density Poly, M, 100 PK, Clear

  • Mfr # SZNGDPEMD

  • Zoro # G711184225


product price: $0.71
/ea
Sold in multiples of 12 for $8.52

Key Features

Color
Clear
Material
High Density Poly
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZNGDPEMD
Zoro #
G711184225
UPC #
-
Country of Origin
Thailand

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Clear
Material
High Density Poly
Latex-Free
Yes

Description

The Safety Zone Gloves, High-density Poly, Latex-free, Medium, 100/BX, Clear GLOVE,POLY,HIGH DENSITY,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.