Zoro Homepage

Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, L, Clear

  • Mfr # GVDR-LG-1

  • Zoro # G008597387


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Color
Clear
Material
Vinyl
Palm Thickness
3.2 mil
Latex-Free
Yes
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVDR-LG-1
Zoro #
G008597387
UPC #
763583501660
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
3.2 mil
Finger Thickness
3.6 mil

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powdered

Description

Features rolled cuff for easy on and off, help prevent tearing. Ideal for food service, small parts handling, laboratories, painting and polishing, cleaning and general maintenance and electronics
  • Constructed of FDA/USDA approved lightweight, 5-mil thick white vinyl
  • Offers maximum dexterity and flexibility, maybe worn on either hand, 10 long
  • 100 gloves per box
  • Price is per box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.