Flock Lined Neoprene Latex Blend 28 mil Gloves - Black, Lrg - 12 Pairs

  • Mfr # GRFB-LG-1S

  • Zoro # G322602545


product price:  $23.75
/pk 12, $1.98/ea

Key Features

Palm Thickness
28 Mil
Size
L
Color
Black
Material
Neoprene / Latex Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFB-LG-1S
Zoro #
G322602545
UPC #
763583510594
Country of Origin
Sri Lanka

Dimensions

Palm Thickness
28 Mil
Size
L

Details

Color
Black
Material
Neoprene / Latex Blend

Description

ProWorks 28 mil neoprene latex blend gloves are durable and reliable, providing heavy-duty hand protection against chemicals, abrasives, punctures, and tears. At 12 inches long with a flocked lining, they provide comfort, moisture absorption, and extended coverage for hands and wrists. With federal compliance for repeated food contact and a textured non-slip grip, they are trusted in food processing, janitorial, petrochemical, and manufacturing settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.