
Flock Lined Neoprene Latex Blend 28 mil Gloves - Black, XL - 12 Pairs
Mfr # GRFB-XL-1S
Zoro # G222602577
product price:Â $26.99
/pk 12, $2.25/eaKey Features
Glove Thickness
28 Mil
Glove Materials
Neoprene / Latex Blend
Glove Coating Finish
Fish Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRFB-XL-1S
Zoro #
G222602577
UPC #
763583510624
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Glove Thickness
28 Mil
Details
Color
Black
Item
Flocklined Latex Work Gloves
Glove Materials
Neoprene / Latex Blend
Glove Coating Finish
Fish Scale
Description
ProWorks 28 mil neoprene latex blend gloves are durable and reliable, providing heavy-duty hand protection against chemicals, abrasives, punctures, and tears. At 12 inches long with a flocked lining, they provide comfort, moisture absorption, and extended coverage for hands and wrists. With federal compliance for repeated food contact and a textured non-slip grip, they are trusted in food processing, janitorial, petrochemical, and manufacturing settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.