Flock Lined Neoprene Latex Blend 28 mil Gloves - Orange, Med - 12 Pairs

  • Mfr # GRFO-MD-1SF

  • Zoro # G922602419


product price:  $26.99
/pk 12, $2.25/ea

Key Features

Glove Thickness
28 Mil
Glove Materials
Neoprene / Latex Blend
Glove Coating Finish
Fish Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFO-MD-1SF
Zoro #
G922602419
UPC #
76358351071
Country of Origin
Sri Lanka

Dimensions

Glove Thickness
28 Mil
Glove Size
M

Details

Glove Materials
Neoprene / Latex Blend
Item
Flocklined Latex Work Gloves
Glove Coating Finish
Fish Scale
Color
Orange

Description

ProWorks 28 mil neoprene latex blend gloves are durable and reliable, providing heavy-duty hand protection against chemicals, abrasives, punctures, and tears. At 12 inches long with a flocked lining, they provide comfort, moisture absorption, and extended coverage for hands and wrists. With federal compliance for repeated food contact and a textured non-slip grip, they are trusted in food processing, janitorial, petrochemical, and manufacturing settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.