Shop SAFETY ZONE
See all product information
Create Account
Latex Powder Free 14 mil Extended Cuff Exam Gloves - Blue, Sm - Case of 500
- Mfr # HER002
- Zoro # G922602303
product price:Â
$
166.99
/pk of 500, $0.33/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Latex
Palm Thickness
14 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HER002
- Zoro #
- G922602303
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Latex
- Powdered/Powder-Free
- Powder-Free
- Latex-Free
- Contains Latex
Dimensions
- Size
- S
- Palm Thickness
- 14 mil
Description
HERO Thick 14 mil Examination Grade Latex Gloves, Extra Long 11.5" Extended Cuff, Blue, Disposable Gloves, Micro-Textured Grip, Safe for the Highest Levels of Heavy-Duty Work, Industrial, Plumbing, EMS & High-Risk Medical Use, NFPA Approved (National Fire Protection Agency), Flexible Fit, Sizes S, M, L, XL, XXL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.