Shop SAFETY ZONE

Latex Powder Free 8 mil Total Grip Exam Gloves - Natural, Lrg - Box of 100

  • Mfr # GL-L165FL

  • Zoro # G922602693


product price:  $55.49
/pk 100, $0.55/ea

Key Features

Material
Latex
Palm Thickness
8 mil
Color
Natural
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL-L165FL
Zoro #
G922602693
UPC #
75289221552
Country of Origin
Malaysia

Dimensions

Palm Thickness
8 mil
Size
L

Details

Material
Latex
Item
Disposable Gloves
Color
Natural
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex

Description

TOTAL GRIP Natural White Latex Powder Free Exam Gloves are the preferred latex gloves of the automotive industry. The natural white color helps to show any dirt, grease or grime on your hands while working. These gloves run on an average of 8 mil thick meaning you have more and a longer time frame of protection with the increased thickness. TOTAL GRIP latex gloves will save you money compared to similar gloves from other brands.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.