
Nitrile Foam Coated Gloves 13G - Gray, XS - 12 Pairs
Mfr # GCN13GXS
Zoro # G822602526
product price:Â $26.99
/pk 12, $2.25/eaKey Features
Color
Gray
Glove Coating Finish
Nitrile Foam Coated
Thickness
13 gauge
Glove Materials
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GCN13GXS
Zoro #
G822602526
UPC #
75289955570
Country of Origin
China
Dimensions
Glove Size
XS
Thickness
13 gauge
Details
Item
Coated Nitrile Work Gloves
Color
Gray
Glove Coating Finish
Nitrile Foam Coated
Glove Materials
Polyester
Description
ProWorks multi-purpose work gloves are designed to provide reliable protection, flexibility, and grip for many jobs in various industries. Made from a form-fitting polyester stretch knit, the gloves conform to the hand for comfort and dexterity while reducing fatigue. A nitrile foam coating on the palms and fingers provides reliable grip and abrasion resistance, keeping workers productive and safe throughout the day. Built to withstand repeated wear, these 13 gauge gloves hold up under harsh conditions and won't lose their strength or coating performance if professionally laundered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.